Motion
S26203
C5 Grade TiN coated Carbide Spade Drill Insert, 1" maximum drill diameter, 3/16" thick
MI ITEM #03243363
MFR #S26203
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C5 Grade TiN coated Carbide Spade Drill Insert, 1" maximum drill diameter, 3/16" thick
MI ITEM #03243363
MFR #S26203

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S26203 (C5) DRILL INSERT 1 X 3/16

Specifications

  • Maximum Drill Diameter
    1 in
  • Seat Size
    2
  • Material
    Carbide
  • Finish Coating
    TiN
  • Thickness
    3/16 in
  • Material Grade
    C5
  • Full Insert Style Code
    S26203

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text