Motion
114-4244-4

REXNORD INC
114-4244-4

Flat Top Conveyor Chain Sprocket - 10 Teeth, 164.39 mm Pitch Dia., Thermoplastic Elastomer Material
Mi Item #03243402
MFR #114-4244-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
114-4244-4

Flat Top Conveyor Chain Sprocket - 10 Teeth, 164.39 mm Pitch Dia., Thermoplastic Elastomer Material
Mi Item #03243402
MFR #114-4244-4

Mfr description
114-4244-4 KU6085-10T 2 SQ 2SS NYL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length Through Bore
    50.8 mm
  • Maximum Bore Diameter
    2 in
  • Outside Diameter
    162.3 mm
  • Pitch Diameter  
    164.39 mm
  • Tooth Width
    2 mm

Details

  • Material
    Thermoplastic Elastomer
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth  
    10
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)