Motion
16CATFHS
16CATFHS
MI ITEM #03243406
MFR #16CATFHS
List Price$161.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16CATFHS
MI ITEM #03243406
MFR #16CATFHS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$161.37/each for your price

Overview

Mfr description
16CATFHS FLANGE SET
  • Each set contains 2 flange halves, 1 O-Ring and 4 bolts (Grade 8) with lock washers.

Specifications

  • Country of Origin
    US
  • Coating
    Zinc-plated
  • Description
    Flange connections offer several advantages. They are easy-to-connect because they can connect ports directly to hoses without the need to use threaded connectors and/or adaptors while being very robust under high loads. Designed to resist high pressures, shock loads and vibration they are the proven performance solution in multiple demanding applications, as well as the preferred assembly solution in confined spaces, where wrenching and/or tightening large hexes could be problematic. Consequently, SAE split flanges are often used as a reliable alternative to regular pipe and tube connections. Needed for Code 61, Code 62, and CAT flanges.
  • End Size
    16
  • End Type
    CATFHS
  • Fitting Type
    Flange Half
  • Flange Diameter
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought