Motion
20CATFHS
Caterpillar Style Flange Half Sets - Steel
MI ITEM #03243420
MFR #20CATFHS
Price$171.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Caterpillar Style Flange Half Sets - Steel
MI ITEM #03243420
MFR #20CATFHS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$171.72/each

Specifications

Dimensions

  • End Size
    20
  • Flange Diameter
    1.25 in

Details

  • Body Material
    Steel
  • Coating
    Zinc-plated
  • Country of Origin
    US
  • Description
    Flange connections offer several advantages. They are easy-to-connect because they can connect ports directly to hoses without the need to use threaded connectors and/or adaptors while being very robust under high loads. Designed to resist high pressures, shock loads and vibration they are the proven performance solution in multiple demanding applications, as well as the preferred assembly solution in confined spaces, where wrenching and/or tightening large hexes could be problematic. Consequently, SAE split flanges are often used as a reliable alternative to regular pipe and tube connections. Needed for Code 61, Code 62, and CAT flanges.
  • End Type
    CATFHS
  • Fitting Type
    Flange Half

Overview

Mfr description
20CATFHS FLANGE SET
  • Each set contains 2 flange halves, 1 O-Ring and 4 bolts (Grade 8) with lock washers.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought