Motion
3VF3
V-Series Hydraulic Socket - Steel Body Material, 3/8 in NPTF, 3/8 – 18 Female Thread, 4500 psi PSI, 3/8 in Body Size, Buna-N Seal
Mi Item #03243470
MFR #3VF3
Price$30.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Series Hydraulic Socket - Steel Body Material, 3/8 in NPTF, 3/8 – 18 Female Thread, 4500 psi PSI, 3/8 in Body Size, Buna-N Seal
Mi Item #03243470
MFR #3VF3

Mfr description
3VF3 COUPLER 3/8 NPT F
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.82/each

Specifications

Dimensions

  • Actual Thread Size
    3/8 – 18 NPTF
  • Body Size
    3/8 in
  • Hex
    1 in
  • Length
    1.94 in

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    10500 psi
  • Coupling Component
    Socket
  • Description Keyword
    3/8 in NPTF, 3/8 – 18 Female Thread
  • Flow Rate
    9.5 gpm
  • Hose Connection Type
    Female NPTF
  • Material
    Steel
  • Seal Material
    Buna-N
  • Standard Interchange
    Snap-Tite H Series
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Working Pressure
    4500 psi
  • Working Pressure Range
    4001 to 5000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)