Motion
3261
Drift Punch - Round Handle/Body Style, 7/16 in Point Diameter, 8 in Overall Length
Mi Item #03243617
MFR #3261
Price$14.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drift Punch - Round Handle/Body Style, 7/16 in Point Diameter, 8 in Overall Length
Mi Item #03243617
MFR #3261

Mfr description
3261 BARREL PIN
  • Machined from quality alloy steel
  • Tapers are uniform and blend into body diameter
  • Tough, forged steel will properly end-pein in use
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.79/each

Specifications

Dimensions

  • Handle/Body Diameter
    13/16 in
  • Overall Length
    8 in
  • Point Diameter
    7/16 in

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Black
  • Handle/Body Style
    Round
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)