Motion
42540082
42540082 Coolant Hose - 1.5000 in Inside Diameter, 17.0000 in Hose Length, 30 psi Working Pressure, Up to +257 °F Temperature Range
Mi Item #03244045
MFR #42540082
Price$25.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
42540082 Coolant Hose - 1.5000 in Inside Diameter, 17.0000 in Hose Length, 30 psi Working Pressure, Up to +257 °F Temperature Range
Mi Item #03244045
MFR #42540082

Mfr description
25478 VFII HOSE
  • Adjustable cuffs to the required length
  • Maximum vehicle coverage with minimum inventory
  • Note: Gates recommends replacing both clamps and hoses
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.98/each

Specifications

Dimensions

  • Weight
    0.90 lbs

Details

  • Hose Type
    Coolant Hose
  • Manufacturer Upc Number
    072053066821
  • Product Type
    Flexible Ducting Hose
  • Temperature Range
    Up to +257 °F
  • UPC_NO
    072053066821
  • Working Pressure
    30 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)