Overview
Mfr description
9330HD
- Patented material provides peak performance at extreme prolonged operating temperatures
- Outperforms the competition on the most troublesome drives
- Special compound provides un-matched flexibility, stability, load carrying capacity and belt life
- Heavy-duty construction resists cracking and wear
- Oil and heat-resistant
- Unique undercord notch pattern offers increased flexibility for smaller diameter pulleys
Specifications
- Number Of Sections1
- Top Width0.510 in
- Overall Length33.38 in
- Section SizeHC50
- SeriesFLEETRUNNER
- ResistanceOil and Heat Resistant
- Notched/CoggedNotched
- MaterialEPDM
- ApplicationAutomotive Vintage Vehicles, Lawn and Garden Equipment, Specialized Equipment
- Angle38 °
- ConstructionEPDM
- Weight0.34 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data