Motion
NS5996-12T 3-1/2IN S PA

REXNORD INC
NS5996-12T 3-1/2IN S PA

Split - Split, 12 Teeth, 8.693 in Pitch Dia.
Mi Item #03244061
MFR #NS5996-12T 3-1/2IN S PA
Price$136.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS5996-12T 3-1/2IN S PA

Split - Split, 12 Teeth, 8.693 in Pitch Dia.
Mi Item #03244061
MFR #NS5996-12T 3-1/2IN S PA

Mfr description
614-97-1 NS5996-12T 3-1/2 SQ
  • 5996 Series Molded Split Sprocket With 12 Teeth And a 3-1/2 Inch Square Shaft-Ready Bore Molded In Nylon
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.29/each

Specifications

Dimensions

  • Bore Diameter
    3.5 in
  • Length Through Bore
    2.06 in
  • Maximum Bore
    3-1/2 in
  • Pitch Diameter  
    8.6930 in
  • Weight
    1.98 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Hub Material
    Thermoplastic
  • Hub Style
    C
  • Includes
    Set Screws
  • Number Of Teeth  
    12
  • Sprocket Material
    Nylon
  • Sprocket Type
    Molded Split Sprocket
  • UPC_NO
    793699415902
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)