Motion
BVS060812
Vespel Sleeve (Plain) Bearing - 0.3750 in Bore, 0.7500 in Length, Solid Material
MI ITEM #03244138
MFR #BVS060812
List Price$186.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vespel Sleeve (Plain) Bearing - 0.3750 in Bore, 0.7500 in Length, Solid Material
MI ITEM #03244138
MFR #BVS060812

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$186.41/each for your price

Overview

Mfr description
BVS060812 VESPEL SLEEVE B

Specifications

  • Bushing Type
    Plain Sleeve
  • Additional Details
    High Temperature;Dry-Running Capability;Precision Machined
  • Bushing Material
    Solid
  • Inside Diameter
    0.3750 in
  • Overall Length
    0.7500 in
  • Maximum P Value
    4900 psi
  • Description
    Vespel Sleeve (Plain) Bearings
  • Operating Temperature Range
    -400 to 550 intermittent to 900 ºF
  • Material Specification
    Polyimide Resin
  • Manufacturer Catalog
  • Weight
    0.0035 lbs
  • UPC_NO
    717905088421
  • Material
    Vespel
  • Outside Diameter
    0.5000 in
  • Type
    Sleeve
  • Bearing Material
    Polyimide Resin
  • Bore Diameter
    0.3750 in
  • Length Tolerance
    ±0.005 in
  • Sleeve Bearing Type
    Plain Sleeve
  • Measurement Standard
    Inch
  • Outside Diameter Tolerance
    0.5015 in-0.5025 in
  • Recommended Shaft Size
    3/8 in
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text