Motion
5206TMC

SEALMASTER
5206TMC

Ball Insert Bearing - Straight Bore, 30 mm Bore Diam., 2.4409 in OD, Medium Duty, Concentric Collar Locking
Mi Item #03244202
MFR #5206TMC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
5206TMC

Ball Insert Bearing - Straight Bore, 30 mm Bore Diam., 2.4409 in OD, Medium Duty, Concentric Collar Locking
Mi Item #03244202
MFR #5206TMC

Mfr description
5206TMC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Inner Ring Width  
    1.5625 in
  • Outer Ring Width  
    0.8750 in
  • Outside Diameter  
    2.4409 in

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Oxide
  • Locking Device
    Concentric Collar
  • Max Rpm
    5450 rpm
  • Operating Temperature Range
    -20 to 220 °F
  • Radial Dynamic Load Capacity
    4381 lbf
  • Radial Static Load Capacity
    2567 lbf
  • Seal Type
    Felt
  • Series
    ER
  • UPC_NO
    662461257937
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)