Motion
9918-A
Lubrication Pump - Oil, 9 gpm Flow Rate, 3:1 Ratio
Mi Item #03244274
MFR #9918-A
Price$1,486.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubrication Pump - Oil, 9 gpm Flow Rate, 3:1 Ratio
Mi Item #03244274
MFR #9918-A

Mfr description
9918-A 3:1 RAM STUB PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,486.76/each

Specifications

Dimensions

  • Air Inlet Thread Connection
    1/4 in
  • Outlet Thread Connection
    1/2 in NPTF Female

Details

  • Container Type
    Drum
  • Flow Rate
    9 gpm
  • Lubrication Type
    Oil
  • Pump Ratio
    3:1
  • Type
    Oil
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)