Motion
33526
Insulated Tool Set - 8 Pcs
Mi Item #03244542
MFR #33526
Price$682.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Insulated Tool Set - 8 Pcs
Mi Item #03244542
MFR #33526

Mfr description
33526 BASIC INSULATED TOOL KI
  • Compact assortment of eight popular insulated tools including (3) pliers, (3) screwdrivers, cable cutter and wire stripper/cutter
  • Highly durable, black nylon case features zipper closure, polypropylene handles and custom-fitted tool pockets
  • Meets or exceeds IEC 60900: 2012, ASTM F1505-10 standards for insulated tools
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$682.87/each

Specifications

Details

  • Number Of Tools In Set
    8
  • Specific Tools Included
    (3) Pliers, (3) Screwdrivers, Cable Cutter, Nylon Case, Wire Stripper
  • Tool Kit Type
    Insulated Tool Kit
  • Tool Set General Category
    Electrical Maintenance & Insulated Tool Set
  • Tool Set Specific Type
    Insulated Tool Set
  • Tool Type Included
    Cable Cutter, Pliers, Screwdriver, Wire Stripper
  • UPC_NO
    092644335266
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)