Motion
SP4B538-SAFS-615TT  SAFS

DODGE
SP4B538-SAFS-615TT SAFS

Pillow Block Roller Bearing Unit - 6.9375 in Bore, 4-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Steel Housing Material
Mi Item #03244602
MFR #SP4B538-SAFS-615TT SAFS
Price$25,219.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SP4B538-SAFS-615TT SAFS

Pillow Block Roller Bearing Unit - 6.9375 in Bore, 4-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Steel Housing Material
Mi Item #03244602
MFR #SP4B538-SAFS-615TT SAFS

Mfr description
SP4B538-SAFS-615TT(042573) COM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25,219.98/each

Specifications

Dimensions

  • Base To Bore Centerline
    7.8750 in
  • Base Width
    4.5000 in
  • Bolt Center Diameter
    22.1300 to 23.8800 in
  • Bolt Center To Center Length
    22.1300 to 23.8800 in
  • Bolt Hole Diameter
    1.2500 in
  • Bolt Size
    1.2500 in
  • Bore Diameter  
    6.9375 in
  • Bore Inside Diameter
    6.9375 in
  • Bore Length
    10.8400 in
  • Housing Width
    4.5000 in
  • Inside Diameter
    6.9375 in
  • Length Through Bore
    10.8400 in
  • Max Bolt Hole Spacing
    23.8800 in
  • Min Bolt Hole Spacing
    22.1300 in
  • Overall Width
    4.5000 in
  • Shaft Diameter
    6.9375 in
  • Weight
    500 lbs
  • Width
    4.5000 in, 114.29 mm

Details

  • Bearing Insert Material
    Steel
  • Bearing Type
    Spherical Roller
  • Bore Type
    Tapered
  • Component Type
    Complete Assembly
  • Country of Origin
    US
  • Dynamic Load Capacity
    270000 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483208080
  • Housing Construction
    Split
  • Housing ID
    SAFS
  • Housing Material
    Steel
  • Housing Type
    4-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    042573
  • Material
    042573
  • Max Rpm
    1200 rpm
  • Maximum Speed
    1200 rpm
  • Mounting
    4-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Seal Type
    Single Lip Contact
  • Shaft Attachment
    Tapered Adapter
  • Static Load Capacity
    415000 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475023943
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)