Motion
10S 55MM
Sleeve Coupling Flange - Size 10, 55 mm Bore, Cast Iron Material
MI ITEM #03244780
MFR #10S 55MM
Price$218.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Size 10, 55 mm Bore, Cast Iron Material
MI ITEM #03244780
MFR #10S 55MM

Mfr description
10S 55MM CPLG QUADRA-FLEX FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$218.46/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Coupling Outside Diameter
    7-1/2 in
  • Coupling Overall Length
    5-11/16 in
  • Coupling Size Code
    10
  • Distance Between Shafts
    1-5/8 in
  • Flange Diameter  
    7.5000 in
  • Length Through Bore  
    2.71875 in
  • Max Angular Misalignment
    0.33 °
  • Max Parallel Misalignment
    0.062 °
  • Outside Diameter
    7.5000 in

Details

  • Bore Type
    Bored to Size
  • Coupling Type
    Closed
  • Horsepower @ 100 RPM
    115 hp
  • Hub Flange Type Code
    S
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950990590
  • Material
    Cast Iron
  • Max Rpm
    9200 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Quadraflex
  • UPC_NO
    697950990590

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)