Motion
8200CDXL

MCR SAFETY
8200CDXL

General Purpose Work Gloves - X-Large Size, Knit Wrist Cuff, Cotton Material
MI ITEM #03244800
MFR #8200CDXL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
8200CDXL

General Purpose Work Gloves - X-Large Size, Knit Wrist Cuff, Cotton Material
MI ITEM #03244800
MFR #8200CDXL

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8200CDXL MENS 10 OZ CORD WING XL

Specifications

  • Glove Size
    XL or Size 10
  • Material
    Cotton
  • Material Type
    Fabric Work Gloves
  • Coating Coverage
    Uncoated
  • Lining Material
    Cotton
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    White
  • Hand Type
    Pair
  • Glove Pattern
    Clute
  • Lining Seams
    Seamed Lining
  • Thumb Style
    Wing
  • Description Keyword
    Unlined
  • UPC_NO
    30451438200783

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought