1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENFIELD INDUSTRIES
46683
High Speed Steel Material, 2.3125 in Flute, 135 ° Point Angle
MI ITEM #
03244940
MFR #
46683
Your Price
$6.07
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Metalworking Drill Bits
GREENFIELD INDUSTRIES 46683
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENFIELD INDUSTRIES
46683
High Speed Steel Material, 2.3125 in Flute, 135 ° Point Angle
MI ITEM #
03244940
MFR #
46683
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
Your Price
$6.07
/each
(List
$6.97
)
Qty
Add to Cart
Overview
Mfr description
46683 550 #13 DRILL BIT
Specifications
Flute Length
2.3125 in
Material
High Speed Steel
Point Angle
135 °
Point Type
Split
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data