1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENFIELD INDUSTRIES
46717
High Speed Steel Material, 1.0000 in Flute, 135 ° Point Angle
MI ITEM #
03244974
MFR #
46717
List Price
$3.94
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Metalworking Drill Bits
GREENFIELD INDUSTRIES 46717
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENFIELD INDUSTRIES
46717
High Speed Steel Material, 1.0000 in Flute, 135 ° Point Angle
MI ITEM #
03244974
MFR #
46717
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$3.94
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
46717 550 #47 DRILL BIT
Specifications
Flute Length
1.0000 in
Material
High Speed Steel
Point Angle
135 °
Point Type
Split
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought