Motion
C71245
4 mm, High Speed Steel Material, 43 mm Flute, 118 ° Point Angle
Mi Item #03245022
MFR #C71245
Price$4.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 mm, High Speed Steel Material, 43 mm Flute, 118 ° Point Angle
Mi Item #03245022
MFR #C71245

Mfr description
C71245 #2001G 21 JOBBER DRILL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.35/each

Specifications

Dimensions

  • Drill Bit Size  
    4 mm
  • Flute Length  
    43 mm

Details

  • Material
    High Speed Steel
  • Point Angle  
    118 °
  • Point Type
    Radial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)