Motion
52437
0.5781 in, High Speed Steel Material
Mi Item #03245047
MFR #52437
Price$37.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.5781 in, High Speed Steel Material
Mi Item #03245047
MFR #52437

Mfr description
52437 190 37/64 FLT RDCD SHNK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.87/each

Specifications

Dimensions

  • Drill Bit Size
    0.5781 in
  • Flute Length
    3.1250 in

Details

  • Material
    High Speed Steel
  • Point Angle
    118 °
  • Point Type
    Split
  • Shank Type
    Three Flats
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)