1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENFIELD INDUSTRIES
52446
0.7188 in, High Speed Steel Material
MI ITEM #
03245055
MFR #
52446
Your Price
$45.02
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Metalworking Drill Bits
GREENFIELD INDUSTRIES 52446
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENFIELD INDUSTRIES
52446
0.7188 in, High Speed Steel Material
MI ITEM #
03245055
MFR #
52446
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
Your Price
$45.02
/each
(List
$59.21
)
Qty
Add to Cart
Overview
Mfr description
52446 190 23/32 FLT RDCD SHNK
Specifications
Drill Bit Size
0.7188 in
Flute Length
3.1250 in
Material
High Speed Steel
Point Angle
118 °
Shank Type
Three Flats
Point Type
Split
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought