Motion
C71027
0.4219 in, High Speed Steel Material, 3.9375 in Flute, 118 ° Point Angle
Mi Item #03245109
MFR #C71027
Price$18.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.4219 in, High Speed Steel Material, 3.9375 in Flute, 118 ° Point Angle
Mi Item #03245109
MFR #C71027

Mfr description
C71027 2001G 27/64 CLE-MAX JOB BLKOX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.61/each

Specifications

Dimensions

  • Drill Bit Size  
    0.4219 in
  • Flute Length  
    3.9375 in

Details

  • Material
    High Speed Steel
  • Point Angle  
    118 °
  • Point Type
    Radial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)