Motion
C22505
0.3906 in, High Speed Steel Material, 3.7500 in Flute, 118 ° Point Angle
MI ITEM #03245133
MFR #C22505
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.3906 in, High Speed Steel Material, 3.7500 in Flute, 118 ° Point Angle
MI ITEM #03245133
MFR #C22505

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size  
    0.3906 in
  • Flute Length  
    3.7500 in

Details

  • Material
    High Speed Steel
  • Point Angle  
    118 °
  • Point Type
    Radial

Overview

Mfr description
C22505 25/64 1800 CLE-LINE DRILL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought