Motion
C22675
Jobber Length Drill Bit - 1899 Series, #34, High Speed Steel Material, 1-1/2 in Flute, 118 ° Point Angle, 2-5/8 in OAL
Mi Item #03245155
MFR #C22675
Price$2.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1899 Series, #34, High Speed Steel Material, 1-1/2 in Flute, 118 ° Point Angle, 2-5/8 in OAL
Mi Item #03245155
MFR #C22675

Mfr description
C22675 NO 34 1800 CLE-LINE DRILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.17/each

Specifications

Dimensions

  • Diameter
    0.1110 in, 2.82 mm
  • Drill Bit Size  
    #34
  • Drilling Depth
    1.5000 in, 38.10 mm
  • Flute Length  
    1-1/2 in
  • Overall Length  
    2-5/8 in
  • Shank Diameter
    2.82 mm
  • Shank Length
    1.1250 in, 28.57 mm

Details

  • Bit Type
    Jobber Drill
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Drill Bit Finish
    Steam Oxide
  • Finish Coating
    Oxide
  • Flute Type
    Spiral
  • Grade
    High Speed Steel
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Parabolic Flutes
    No
  • Point Angle  
    118 °
  • Point Type
    Radial
  • Series
    1899
  • Shank Type
    Plain Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Spiral Type
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)