Motion
C71009
Jobber Length Drill Bit - 2001G Series, 9/64 in, High Speed Steel Material, 44.45 mm Flute, 118 ° Point Angle, 73.03 mm OAL
MI ITEM #03245200
MFR #C71009
Your Price$3.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 2001G Series, 9/64 in, High Speed Steel Material, 44.45 mm Flute, 118 ° Point Angle, 73.03 mm OAL
MI ITEM #03245200
MFR #C71009

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$3.39/each(List $3.66)

Overview

Mfr description
C71009 #2001G 9/64" JOBBER LENGT

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Overall Length
  • Point Angle
  • Point Type
    Radial
  • Parabolic Flutes
    No
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Helix Angle
    38 °
  • Cutting Direction
    Right Hand Cut
  • Spiral Type
    Fast Spiral
  • Double Margin
    No
  • Shank Diameter
    9/64 in
  • Series
    2001G
  • Specification
    ANSI
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought