Motion
C22707
High Speed Steel Material, 2.4375 in Flute, 118 ° Point Angle
MI ITEM #03245210
MFR #C22707
Price$2.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Speed Steel Material, 2.4375 in Flute, 118 ° Point Angle
MI ITEM #03245210
MFR #C22707

Mfr description
C22707 NO 07 1800 CLE-LINE DRILL 1899
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.82/each

Specifications

Dimensions

  • Flute Length  
    2.4375 in

Details

  • Material
    High Speed Steel
  • Point Angle  
    118 °
  • Point Type
    Radial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)