Motion
45685
Jobber Length Drill Bit - 150ASP Series, #15, High Speed Steel Material, 2-3/16 in Flute, 135 ° Point Angle, 3-3/8 in OAL
Mi Item #03245238
MFR #45685
Price$4.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 150ASP Series, #15, High Speed Steel Material, 2-3/16 in Flute, 135 ° Point Angle, 3-3/8 in OAL
Mi Item #03245238
MFR #45685

Mfr description
45685 150 A-SP #15 HD JBBR & SCRW MCHN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.77/each

Specifications

Dimensions

  • Diameter
    0.1800 in, 4.57 mm, #15
  • Drill Bit Size  
    #15
  • Drilling Depth
    2.1875 in, 55.56 mm
  • Flute Length  
    2-3/16 in
  • Overall Length  
    3-3/8 in
  • Shank Diameter
    0.18 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Drill Bit Finish
    Black Oxide
  • Finish Coating
    Oxide
  • Material
    High Speed Steel
  • Parabolic Flutes
    No
  • Point Angle  
    135 °
  • Point Type
    Split Point
  • Series
    150ASP
  • Shank Type
    Plain Round
  • Specification
    NAS 907B
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)