Motion
45686
Jobber Length Drill Bit - 150ASP Series, #16, High Speed Steel Material, 2-3/16 in Flute, 135 ° Point Angle, 3-3/8 in OAL
Mi Item #03245239
MFR #45686
Price$4.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 150ASP Series, #16, High Speed Steel Material, 2-3/16 in Flute, 135 ° Point Angle, 3-3/8 in OAL
Mi Item #03245239
MFR #45686

Mfr description
45686 150 A-SP #16 HD JBBR & SCRW MCHN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.37/each

Specifications

Dimensions

  • Diameter
    0.1770 in, 4.50 mm
  • Drill Bit Size  
    #16
  • Drilling Depth
    2.1875 in, 55.56 mm
  • Flute Length  
    2-3/16 in
  • Overall Length  
    3-3/8 in
  • Shank Diameter
    0.177 in
  • Shank Length
    1.1875 in, 30.16 mm

Details

  • Bit Type
    Jobber Drill
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Drill Bit Finish
    Steam Oxide
  • Finish Coating
    Oxide
  • Flute Type
    Spiral
  • Grade
    High Speed Steel
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Parabolic Flutes
    No
  • Point Angle  
    135 °
  • Point Type
    Split
  • Series
    150ASP
  • Shank Type
    Plain Round
  • Specification
    NAS 907B
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Spiral Type
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)