Motion
45710
Jobber Length Drill Bit - 150ASP Series, #40, High Speed Steel Material, 1-3/8 in Flute, 135 ° Point Angle, 2-3/8 in OAL
Mi Item #03245260
MFR #45710
Price$2.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 150ASP Series, #40, High Speed Steel Material, 1-3/8 in Flute, 135 ° Point Angle, 2-3/8 in OAL
Mi Item #03245260
MFR #45710

Mfr description
45710 150 A-SP #40 HD JBBR & SCRW MCHN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.30/each

Specifications

Dimensions

  • Diameter
    0.0980 in, 2.49 mm, #40
  • Drill Bit Size  
    #40
  • Drilling Depth
    1.3750 in, 34.92 mm
  • Flute Length  
    1-3/8 in
  • Overall Length  
    2-3/8 in
  • Shank Diameter
    0.098 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Drill Bit Finish
    Black Oxide
  • Finish Coating
    Oxide
  • Material
    High Speed Steel
  • Parabolic Flutes
    No
  • Point Angle  
    135 °
  • Point Type
    Split Point
  • Series
    150ASP
  • Shank Type
    Plain Round
  • Specification
    NAS 907B
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)