Motion
C54761
Hand Tap - 1003 Series, 9/16 - 12 Thread Size, 4 Flutes, UNC Thread Standard, Right Hand Direction, High Speed Steel, HSS Material, Bright Finish
Mi Item #03245276
MFR #C54761
Price$44.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 1003 Series, 9/16 - 12 Thread Size, 4 Flutes, UNC Thread Standard, Right Hand Direction, High Speed Steel, HSS Material, Bright Finish
Mi Item #03245276
MFR #C54761

Mfr description
54761 9/16" HSS 4FL BTM TAP 12"OAL EDP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.46/each

Specifications

Dimensions

  • Overall Length
    3.5900 in
  • Shank Diameter
    0.4290 in
  • Table Length
    3.5900 in
  • Tapping Depth
    2.0000 in
  • Thread Length  
    1.6600 in
  • Thread Size
    9/16 - 12

Details

  • Chamfer
    Bottoming
  • Coolant Delivery
    External
  • Extended Neck
    No
  • Finish Coating
    Bright
  • Material
    HSS, High Speed Steel
  • Number Of Flutes  
    4
  • Series
    1003
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)