Motion
45784
Jobber Length Drill Bit - 150ASP Series, N, High Speed Steel Material, 3-1/16 in Flute, 135 ° Point Angle, 4-3/8 in OAL
Mi Item #03245300
MFR #45784
Price$7.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 150ASP Series, N, High Speed Steel Material, 3-1/16 in Flute, 135 ° Point Angle, 4-3/8 in OAL
Mi Item #03245300
MFR #45784

Mfr description
45784 150 A-SP LT-N HD JBBR & SCRW MCHN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.65/each

Specifications

Dimensions

  • Diameter
    0.3020 in, 7.67 mm
  • Drill Bit Size  
    N
  • Drilling Depth
    3.0625 in, 77.79 mm
  • Flute Length  
    3-1/16 in
  • Number of Hole Sizes
    1
  • Overall Length  
    4-3/8 in
  • Shank Diameter
    0.302 in
  • Shank Length
    1.3125 in, 33.34 mm

Details

  • Bit Type
    Jobber Drill
  • Coolant Delivery
    External
  • Coolant Through
    No
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Drill Bit Finish
    Steam Oxide
  • Finish Coating
    Oxide
  • Flute Type
    Spiral
  • Grade
    High Speed Steel
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Parabolic Flutes
    No
  • Point Angle  
    135 °
  • Point Type
    Split
  • Quick Change
    No
  • Series
    150ASP
  • Shank Type
    Plain Round
  • Sheeters Drill
    No
  • Specification
    NAS 907B
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Spiral Type
    Right Hand Spiral
  • Threaded Shank
    No
  • Web Configuration
    Heavy Duty
  • Web Thinning
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)