Motion
C71124
High Speed Steel Material, 2.0000 in Flute, 118 ° Point Angle
MI ITEM #03245347
MFR #C71124
Your Price$3.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Speed Steel Material, 2.0000 in Flute, 118 ° Point Angle
MI ITEM #03245347
MFR #C71124

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$3.65/each(List $4.14)

Overview

Mfr description
C71124 LIST 2001 24 WIRE DRILL BIT .1520

Specifications

  • Flute Length
  • Material
    High Speed Steel
  • Point Angle
  • Point Type
    Radial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text