Motion
16-ATL
Lubricant - 16 oz
MI ITEM #03245445
MFR #16-ATL
Price$5.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubricant - 16 oz
MI ITEM #03245445
MFR #16-ATL

Mfr description
16-ATL AIR TOOL LUB 16OZ SQ BOTTLE
  • Provides Lubrication & Prolongs Tool Life
  • Improves Tool Performance
  • Formulated for Use with In-line Oilers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.24/each

Specifications

Dimensions

  • Boiling Point
    700 to 860 °F
  • Container Size
    16 oz
  • Height
    8 in
  • Length
    2.5 in
  • Weight
    0.96 lb
  • Width
    2.5 in

Details

  • Appearance
    Oily
  • Application
    Air Tool
  • Features & Benefits
    • Provides Lubrication & Prolongs Tool Life • Improves Tool Performance • Formulated for Use with In-line Oilers
  • Flash Point
    Greater than 360 °F
  • Odor
    Petroleum
  • Product Types
    Air Tool Lubricant
  • Series
    ATL
  • Type
    Lubricants
  • Viscosity
    19 cSt at 40 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)