Motion
45-227
Wire Stripper, Maximum Compatible Wire Size: 12AWG, Minimum Compatible Wire Size: 20AWG, Self-Adjusting
MI ITEM #03245452
MFR #45-227
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Stripper, Maximum Compatible Wire Size: 12AWG, Minimum Compatible Wire Size: 20AWG, Self-Adjusting
MI ITEM #03245452
MFR #45-227

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
45-227 GRIP-N-STRIP END STRIPPER

Specifications

  • Includes Cutter
    Cutter Not Included
  • Includes Crimper
    Crimper Not Included
  • Self Adjusting
    Self-Adjusting
  • Plier Nose Or V Notch
    V-Notch
  • Grip Style
    Cushioned Ergonomic Grip
  • Compatible Wire Size Range
    20 to 12 (Stranded to Solid) AWG
  • Frame Material
    Alloy Steel, Fiberglass
  • Max Compatible Wire Size
    12 AWG
  • Min Compatible Wire Size
    20 AWG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought