Motion
MF90CUC-W0.X/3B3.4

HYDAC CORP
MF90CUC-W0.X/3B3.4

02701575 Hydraulic Spin-On Single Head Assembly - MF Series, 0090 Size, Single Head Style, 3/4 NPT Port, 50 psid Bypass, 60 psi Max, Nitrile Rubber (NBR) Seal
MI ITEM #03245498
MFR #MF90CUC-W0.X/3B3.4
Price$117.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
MF90CUC-W0.X/3B3.4

02701575 Hydraulic Spin-On Single Head Assembly - MF Series, 0090 Size, Single Head Style, 3/4 NPT Port, 50 psid Bypass, 60 psi Max, Nitrile Rubber (NBR) Seal
MI ITEM #03245498
MFR #MF90CUC-W0.X/3B3.4

Mfr description
HEAD ASS'Y MF90CUC-W0.1/3B3.4 (3/4" NPT)
  • MF Filters are manufactured with an aluminum head
  • Choice of NPT, SAE straight thread O-ring boss, BSPP, and SAE 4-bolt flange porting to allow easy installation without costly adapters
  • Quick easy element changeouts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.36/each

Specifications

Dimensions

  • Filter Size
    0090
  • Port Size
    3/4 NPT

Details

  • Bypass
    50 psid
  • Clogging Indicator Type
    No Indicator - Available With Plugged Port
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Head Material
    Aluminum
  • Head Type
    Single
  • Manufacturer Catalog
  • Max Operating Temperature
    212 °F
  • Maximum Operating Pressure
    60 psi
  • Min Operating Temperature
    14 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    MF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)