Specifications
Dimensions
- Base To Bore Centerline2.1250 in
- Base Width2.2500 in
- Bolt Center To Center Length5.0000 to 6.3750 in
- Bolt Size.5000 in
- Bore Diameter1-7/16 in
- Overall Height4.1875 in
- Overall Length8.0000 in
- Overall Width2.0000 in
Details
- Bore TypeStraight
- CAD Drawing
- Duty TypeMedium Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Features & Benefits• With Seal Flinger • Oil Grease
- Finish CoatingUncoated
- Housing MaterialCast Iron
- Locking DeviceConcentric Collar
- Locking TypeConcentric Collar
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog Number712969
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- Replacement Bearing3-17T XLO
- Seal MaterialFelt
- Seal TypeCut Down Oil Soaked Felt Seal
- SeriesMP
- UPC_NO662461350676
Overview
Mfr description
MP-23T XLO PIL BLK
- With Seal Flinger
- Oil Grease