Motion
50146408
Hydraulic Gauge - 10 Mpa, 2-1/2 in Face Diameter, Lower Mount (LM), Glycerin Filled
MI ITEM #03245557
MFR #50146408
Your Price$143.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 10 Mpa, 2-1/2 in Face Diameter, Lower Mount (LM), Glycerin Filled
MI ITEM #03245557
MFR #50146408

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$143.66/each(List $198.25)

Overview

Mfr description
233.54 2.5 10MPA 1/4 L

Specifications

  • Gauge Type
    Process
  • Gauge Pressure Range
    10 MPa
  • Max Operating Temperature
    +140 °F
  • Face Diameter
    2-1/2 in
  • Lens Material
    Safety Glass
  • Case Filling
    Glycerin
  • Case Material
    Stainless Steel
  • Connection Gender
    Male
  • Thread Connection
    1/4 NPT
  • Seal Material
    Nitrile
  • Overall Depth
    55.5 mm
  • Mounting Type
    Lower Mount (LM)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought