Motion
R433003460

AVENTICS
R433003460

NFPA High Pressure Hydraulic Cylinder - 3000 psi, 6.000 in Bore, MX0 Mount, 2.500 in Rod, 1 7/8-12 F Thread
MI ITEM #03245578
MFR #R433003460
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R433003460

NFPA High Pressure Hydraulic Cylinder - 3000 psi, 6.000 in Bore, MX0 Mount, 2.500 in Rod, 1 7/8-12 F Thread
MI ITEM #03245578
MFR #R433003460

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R433003460 6 MF5-HH 2 1/2R 1 7/8-12F

Specifications

  • Cylinder Operating Pressure
    3000 psi
  • Bore Size
    6.000 in
  • Rod Diameter
    2.500 in
  • Rod - Thread Size
    1 7/8-12 F
  • Cushion Type
    None
  • Style
    High Pressure Hydraulic
  • Mounting Type
    MX0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text