Motion
61463610368

NORTON ABRASIVES
61463610368

Dressing Stick -
Mi Item #03245643
MFR #61463610368
Price$11.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463610368

Dressing Stick -
Mi Item #03245643
MFR #61463610368

Mfr description
61463610368 3/4 X 3/4 X 4 38A150-IVBE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.20/each

Specifications

Dimensions

  • Height
    3/4 in
  • Length
    4 in
  • Width
    3/4 in

Details

  • Bond Type
    Vitrified
  • Face Shape
    Square
  • Grade
    Fine
  • Grit Number
    150
  • Material
    Aluminum Oxide
  • Package Quantity
    5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)