Motion
BP4
Safety or Facility Sign or Label - Application: Custom Sign - Blank
Mi Item #03245657
MFR #BP4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety or Facility Sign or Label - Application: Custom Sign - Blank
Mi Item #03245657
MFR #BP4

Mfr description
BP4 NCP CUSTOM LABEL 4"X4" FLUR/ORANG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Application
    Custom Sign - Blank
  • Color
    Orange
  • Material
    Paper
  • Message Or Symbol
    Blank
  • Message Subject
    Custom Sign - Blank
  • Mounting
    Adhesive Backed
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Shape
    Square
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)