Motion
GWMT7
Safety or Facility Sign or Label - Application: Hazardous Materials, Message: Non Hazardous Waste Label Generator Information:Shipper:-Address:-City, State, Zip:-Contents:-, 6 in High, 6 in Wide
Mi Item #03245658
MFR #GWMT7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety or Facility Sign or Label - Application: Hazardous Materials, Message: Non Hazardous Waste Label Generator Information:Shipper:-Address:-City, State, Zip:-Contents:-, 6 in High, 6 in Wide
Mi Item #03245658
MFR #GWMT7

Mfr description
GWMT-7 NON-HAZ WASTE LABEL 6X6 100/RL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    6 in
  • Width
    6 in

Details

  • Application
    Hazardous Materials
  • Color
    White on Green
  • Language
    English
  • Material
    Paper
  • Message
    Non Hazardous Waste Label Generator Information:Shipper:-Address:-City, State, Zip:-Contents:-
  • Message Or Symbol
    Message Only
  • Message Subject
    Hazardous Waste Storage Label
  • Mounting
    Adhesive Backed
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Neither
  • Shape
    Square
  • Standards Met
    49 CFR 261.4(B)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)