Motion
HC13
Safety or Facility Sign or Label - Application: Hazardous Materials
Mi Item #03245659
MFR #HC13
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety or Facility Sign or Label - Application: Hazardous Materials
Mi Item #03245659
MFR #HC13

Mfr description
HC13 CORROSIVE LABEL, CLASS 8 (500/RL)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Application
    Hazardous Materials
  • Color
    Black on White
  • Hazardous Material Class Number
    8
  • Material
    Paper
  • Message Or Symbol
    Symbol Only
  • Message Subject
    DOT - HazMat Shipping & Vehicles
  • Mounting
    Adhesive Backed
  • Number Of Sides
    2
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Shape
    Diamond
  • Standards Met
    49 CFR 172.300 & 172.400, ICAO 5-2 & 5-3, IMO 5.2
  • Symbol Type
    Spill Chemical
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)