Motion
HC6
Safety or Facility Sign or Label - Application: Hazardous Materials
MI ITEM #03245660
MFR #HC6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety or Facility Sign or Label - Application: Hazardous Materials
MI ITEM #03245660
MFR #HC6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HC6 FLAM LIQUID LABEL CLASS 3 500/RL

Specifications

  • Application
    Hazardous Materials
  • Message Subject
    DOT - HazMat Shipping & Vehicles
  • Message Or Symbol
    Symbol Only
  • Shape
    Diamond
  • Material
    Paper
  • Reflective Or Glow In The Dark
    Neither
  • Color
    White on Red
  • Number Of Sides
    2
  • Resistance Features
    Chemical Resistant
  • Hazardous Material Class Number
    3
  • Standards Met
    49 CFR 172.300 & 172.400, ICAO 5-2 & 5-3, IMO 5.2
  • Symbol Type
    Flammable
  • Mounting
    Adhesive Backed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought