Motion
ZEZ21993

Label Master
ZEZ21993

Safety or Facility Sign or Label - Application: Hazardous Materials, Message: 1993, Vinyl Backing Material
MI ITEM #03245664
MFR #ZEZ21993
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Label Master
ZEZ21993

Safety or Facility Sign or Label - Application: Hazardous Materials, Message: 1993, Vinyl Backing Material
MI ITEM #03245664
MFR #ZEZ21993

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ZEZ-21993 SHIPPING PLACARD E-Z VINYL

Specifications

  • Application
    Hazardous Materials
  • Message Subject
    DOT - HazMat Shipping & Vehicles
  • Message Or Symbol
    Message & Symbol
  • Message
    1993
  • Shape
    Diamond
  • Material
    Vinyl
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Black & White on Red
  • Number Of Sides
    2
  • Hazardous Material Class Number
    3
  • Standards Met
    49 CFR 172.332, 49 CFR 172.519, ICAO Part 5-3.6, IMO 5.3
  • Symbol Type
    Flammable
  • Backing Material
    Vinyl
  • Mounting
    Adhesive Backed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought