Motion
ZEZ22924

Label Master
ZEZ22924

Safety or Facility Sign or Label - Application: Hazardous Materials, Message: 2924, 10-3/4 in High, 10-3/4 in Wide
MI ITEM #03245665
MFR #ZEZ22924
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Label Master
ZEZ22924

Safety or Facility Sign or Label - Application: Hazardous Materials, Message: 2924, 10-3/4 in High, 10-3/4 in Wide
MI ITEM #03245665
MFR #ZEZ22924

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ZEZ-22924 SHIPPING PLACARD E-Z VINYL

Specifications

  • Application
    Hazardous Materials
  • Message Subject
    DOT - HazMat Shipping & Vehicles
  • Message Or Symbol
    Message & Symbol
  • Message
    2924
  • Shape
    Diamond
  • Material
    Vinyl
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Black & White on Red
  • Height
    10-3/4 in
  • Width
    10-3/4 in
  • Number Of Sides
    1
  • Resistance Features
    Chemical Resistant, UV Resistant
  • Hazardous Material Class Number
    3
  • Standards Met
    49 CFR 172.519, 49 CFR 182.332, ICAO Part 5-3.6, IMO 5.3, TDGR
  • Symbol Type
    Flammable
  • Mounting
    Adhesive Backed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text