Motion
ZEZP2-1219

Label Master
ZEZP2-1219

Safety or Facility Sign or Label - Application: Hazardous Materials, Message: YOUR UN NUMBER HERE
MI ITEM #03245666
MFR #ZEZP2-1219
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Label Master
ZEZP2-1219

Safety or Facility Sign or Label - Application: Hazardous Materials, Message: YOUR UN NUMBER HERE
MI ITEM #03245666
MFR #ZEZP2-1219

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ZEZP2-1219 SHIPPING PLACARD E-Z VINYL

Specifications

  • Application
    Hazardous Materials
  • Message Subject
    DOT - HazMat Shipping & Vehicles
  • Message Or Symbol
    Message & Symbol
  • Message
    YOUR UN NUMBER HERE
  • Shape
    Diamond
  • Material
    Vinyl
  • Language
    English
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Black & White on Red
  • Number Of Sides
    1
  • Hazardous Material Class Number
    3
  • Symbol Type
    Flammable
  • Mounting
    Adhesive Backed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text