Motion
ZEZP5-2522

Label Master
ZEZP5-2522

Safety or Facility Sign or Label - Application: Hazardous Materials, Message: YOUR UN NUMBER HERE
Mi Item #03245670
MFR #ZEZP5-2522
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Label Master
ZEZP5-2522

Safety or Facility Sign or Label - Application: Hazardous Materials, Message: YOUR UN NUMBER HERE
Mi Item #03245670
MFR #ZEZP5-2522

Mfr description
ZEZP5-2522 SHIPPING PLACARD E-Z VINYL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Application
    Hazardous Materials
  • Color
    Black on White
  • Hazardous Material Class Number
    6
  • Language
    English
  • Material
    Vinyl
  • Message
    YOUR UN NUMBER HERE
  • Message Or Symbol
    Message & Symbol
  • Message Subject
    DOT - HazMat Shipping & Vehicles
  • Mounting
    Adhesive Backed
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    UV Resistant
  • Shape
    Diamond
  • Standards Met
    49 CFR 172.500
  • Symbol Type
    Poison/Toxic Placard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)