Motion
ZT2-1219

Label Master
ZT2-1219

Safety or Facility Sign or Label - Application: Hazardous Materials, Message: 1219
MI ITEM #03245672
MFR #ZT2-1219
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Label Master
ZT2-1219

Safety or Facility Sign or Label - Application: Hazardous Materials, Message: 1219
MI ITEM #03245672
MFR #ZT2-1219

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ZT2-1219 SHIPPING PLACARD, TAG BOARD

Specifications

  • Application
    Hazardous Materials
  • Message Subject
    DOT - HazMat Shipping & Vehicles
  • Message Or Symbol
    Message & Symbol
  • Message
    1219
  • Shape
    Diamond
  • Material
    Tagboard
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Black & White on Red
  • Number Of Sides
    2
  • Hazardous Material Class Number
    3
  • Standards Met
    49 CFR 172.332, 49 CFR 172.519, ICAO Part 5-3.6, IMO 5.3
  • Symbol Type
    Flammable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text