Specifications
Details
- ApplicationHazardous Materials
- ColorBlack & White on Red
- Hazardous Material Class Number3
- LanguageEnglish
- MaterialTagboard
- MessageYOUR UN NUMBER HERE
- Message Or SymbolMessage & Symbol
- Message SubjectDOT - HazMat Shipping & Vehicles
- Reflective Or Glow In The DarkNeither
- ShapeDiamond
- Symbol TypeFlammable
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)