1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PT INTERNATIONAL CORP
RAK206-30AMM
Pillow Block Ball Bearing Unit - 2-Bolt Base, 30 mm Bore
MI ITEM #
03245725
MFR #
RAK206-30AMM
List Price
$72.62
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Mounted Bearings
Pillow Block Bearings
PT INTERNATIONAL CORP RAK206-30AMM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PT INTERNATIONAL CORP
RAK206-30AMM
Pillow Block Ball Bearing Unit - 2-Bolt Base, 30 mm Bore
MI ITEM #
03245725
MFR #
RAK206-30AMM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$72.62
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
RAK206-30AMM PILLOW BLOCK BEARING 30MM
Specifications
Mounting Type
2-Bolt Base
Bore Diameter
30 mm
UPC_NO
80067510731
Number Of Mounting Holes
2
Product Type
Pillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought